Check Availability
  • PARKER 

    Cartridge Filter Housing, 304 Stainless Steel

  • Item # 4NVD5
  • Mfr. Model # CHG5S2T
Cartridge Filter Housing, 304 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fulflo® CH Filter Cartridge Housings

• Max. pressure: 175 psi Max. temp.: 250°F 2" NPT connection
Single Buna-N O-ring closure allows for quick, positive cover sealing. Swing bolts allow for fast opening and closing of pivot pin cover; permits cover to remain attached. Closure bolts and adjustable legs are zinc-plated to resist corrosion. Include vent and clean/dirty drain connections. Accept double open-end (DOE) and single open-end (SOE) 222-style cartridges.
Show More Close
 

Technical Specifications

Item # 4NVD5
Mfr. Model # CHG5S2T
UNSPSC #40161502
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Filter Housing
Type Cartridge
Inputs/Outputs 2" NPT
Height (In.) 37.41
Dia. (In.) 7.65
Length (In.) 10
Flow Rate (GPM) 25
Max. Pressure (PSI) 175
Max. Temp. (F) 250
Housing Material 304 Stainless Steel
Head Material 304 Stainless Steel
Cartridges Required 5
For Use With 2-1/2" OD x 10" L Cartridges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Show More Close
 

Alternate Search Terms