Check Availability
  • PARKER 

    Carbon Steel Compression x MNPT Male Elbow, 90°, 3/8" Tube Size

  • Item # 1WVT4
  • Mfr. Model # 6MSEL4N-S
Carbon Steel Compression x MNPT Male Elbow, 90°, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WVT4
Mfr. Model # 6MSEL4N-S
UNSPSC #40142604
Shipping Weight 0.11 lbs
Country of Origin Canada *
Item Male Elbow, 90 Degrees
Tube Fitting Material Carbon Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 3/8"
Compression Thread Size 9/16-20
Max. Pressure 5300 psi
Hex Size 5/8"
Temp. Range -20 Degrees to 800 Degrees F
Standards ASTM-A-576
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption).

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Show More Close