Check Availability
  • Compression Tube Fittings
  • PARKER 

    Butt-Weld Adapter, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size

  • Item # 20ZA12
  • Mfr. Model # 4-1/4 ZHLW2-SS
Butt-Weld Adapter, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZA12
Mfr. Model # 4-1/4 ZHLW2-SS
UNSPSC #40141719
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Butt-Weld Adapter
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x Pipe Buttweld
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Compression Thread Size 1/4"
Max. Pressure 10,300 psi
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In