Check Availability
  • PARKER 

    Brass Street Elbow, 90°, MNPT x FNPT, 1/2" Pipe Size, 1 EA

  • Item # 1DGJ8
  • Mfr. Model # 8-8 SE-B
Brass Street Elbow, 90°, MNPT x FNPT, 1/2" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brass Instrumentation-Grade Fittings
Machined to an exceptional tolerance level, with rolled threads for increased strength. NPT connections. For instrument air, gas, and liquid service.
Meet ANSI B31.1, B31.3, and B1.20.1 standards.
Show More Close
 

Technical Specifications

Item # 1DGJ8
Mfr. Model # 8-8 SE-B
UNSPSC #40142317
Catalog Page 2790
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Street Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 1/2"
Fitting Connection Type MNPT x FNPT
Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fitting Length 1-15/64" x 1-15/32"
Max. Pressure 2500 psi
Hex Size 1-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms