Check Availability
  • PARKER 

    Brass Street Elbow, 90°, FNPT x MNPT, 1/4" Pipe Size, 1 EA

  • Item # 13Y830
  • Mfr. Model # VS1202P-4-4
Brass Street Elbow, 90°, FNPT x MNPT, 1/4" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring high-impact strength and resistance to mechanical shock and vibration, this PARKER street elbow. Can be used with brass, copper, and iron tubing and is for use in aggressive and general industrial environments and is compatible with many fluids. Male threads include Loctite® Vibra-Seal® thread sealant. Fitting is suitable for use in water, oil, natural gas, and steam applications.
Show More Close
 

Technical Specifications

Item # 13Y830
Mfr. Model # VS1202P-4-4
UNSPSC #40142317
Catalog Page 2788
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Street Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 1/4"
Fitting Connection Type FNPT x MNPT
Standards SAE J530 and J531
Fitting Length 1-5/64"
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms