Check Availability
  • PARKER 

    Brass Lincoln Coupler Body

  • Item # 30N338
  • Mfr. Model # B72
Brass Lincoln Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Parker 70 Series Quick Connect Coupler has up to 300 psi and is interchangeable with Lincoln Long Stem couplers. Features manual sleeve with single shut-off and has integral sleeve guard that helps reduce accidental disconnection. Tubular valve delivers high air flow with minimal pressure drop, producing efficient performance.
Show More Close
 

Technical Specifications

Item # 30N338
Mfr. Model # B72
UNSPSC #27131613
Catalog Page 2519
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Coupler Body
Interchange Type - Quick Connect Lincoln
Interchange Type - Quick Connect Air Couplings Lincoln
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 25 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions