Check Availability
  • PARKER 

    Brass Industrial Coupler Plug

  • Item # 30N275
  • Mfr. Model # BH3C
Brass Industrial Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N275
Mfr. Model # BH3C
UNSPSC #27131613
Catalog Page 2520
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Coupler Plug
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Brass
Max. Flow 25 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In