Check Availability
  • PARKER 

    Brass Hydraulic Coupler Body, 3/8" Body Size

  • Item # 48C256
  • Mfr. Model # PC308V
Brass Hydraulic Coupler Body, 3/8" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48C256
Mfr. Model # PC308V
UNSPSC #27121701
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type Moldmate
Series Moldmate
Connection Type Standard Hose Barb
Coupler Body Size 3/8"
Coupler Flow Rate 40.0 gpm
Max. Pressure 200 psi
Coupler Body Material Brass
Sleeve Material Steel
Seal Type Tubular Valve
Operating Temp. Range -20 Degrees to 400 Degrees F
Bearing Material 440 Stainless Steel
Coupler Connection Type Standard Hose Barb
Seal Material Silicone
Shut Off Poppet Shut Off
Locking Mechanism Ball
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In