Check Availability
  • PARKER 

    Brass Hydraulic Coupler Body, 1/4" Body Size

  • Item # 48C195
  • Mfr. Model # PC204-BP
Brass Hydraulic Coupler Body, 1/4" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48C195
Mfr. Model # PC204-BP
UNSPSC #27121701
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type Moldmate
Series Moldmate
Connection Type Push-Lock Hose Barb
Coupler Body Size 1/4"
Coupler Flow Rate 6.0 gpm
Max. Pressure 200 psi
Coupler Body Material Brass
Sleeve Material Brass
Seal Type Interface
Operating Temp. Range -20 Degrees to 400 Degrees F
Bearing Material 440 Stainless Steel
Coupler Connection Type Push-Lock Hose Barb
Seal Material Silicone
Locking Mechanism Ball
* This product's country of origin is subject to change

Compliance and Restrictions