Check Availability
  • PARKER 

    Brass Female Elbow, 90°, FNPT, 3/8" Pipe Size, 1 EA

  • Item # 1DGH5
  • Mfr. Model # 6-6 FE-B
Brass Female Elbow, 90°, FNPT, 3/8" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Brass Instrumentation-Grade Fittings
Machined to an exceptional tolerance level, with rolled threads for increased strength. NPT connections. For instrument air, gas, and liquid service.
Meet ANSI B31.1, B31.3, and B1.20.1 standards.
Show More Close
 

Technical Specifications

Item # 1DGH5
Mfr. Model # 6-6 FE-B
UNSPSC #40142604
Catalog Page 2789
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Female Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 3/8"
Fitting Connection Type FNPT
Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fitting Length 1-1/64"
Max. Pressure 2700 psi
Hex Size 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov