Check Availability
  • PARKER 

    Brass Extruded Union Elbow, 90°, FNPT, 3/8" Pipe Size, 1 EA

  • Item # 13Y889
  • Mfr. Model # 2200P-6-6
Brass Extruded Union Elbow, 90°, FNPT, 3/8" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring high-impact strength and resistance to mechanical shock and vibration, this PARKER extruded union elbow can be used with brass, copper, and iron tubing. Fitting is for use in aggressive and general industrial environments and is compatible with many fluids.
Show More Close
 

Technical Specifications

Item # 13Y889
Mfr. Model # 2200P-6-6
UNSPSC #40142317
Catalog Page 2788
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Extruded Union Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 3/8"
Fitting Connection Type FNPT
Standards SAE J530 and J531
Fitting Length 27/32"
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close