Check Availability
  • PARKER 

    Brass European Style Hi-Flow Coupler Body

  • Item # 30N179
  • Mfr. Model # RF-251-6FP
Brass European Style Hi-Flow Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N179
Mfr. Model # RF-251-6FP
UNSPSC #27131613
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Coupler Body
Interchange Type - Quick Connect
Interchange Type - Quick Connect Air Couplings European Style Hi-Flow
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Push-to-Connect
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 25 cfm
Finish Nickel Plated
Temp. Range -40 Degrees to 250 Degrees F
Application Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In