Check Availability
  • PARKER 

    Brass Dual Port Male Elbow, 90°, 3/8" Tube Size

  • Item # 11K708
  • Mfr. Model # 189PMTR6-6-4
Brass Dual Port Male Elbow, 90°, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11K708
Mfr. Model # 189PMTR6-6-4
UNSPSC #40142604
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Dual Port Male Elbow, 90 Degrees
Tube Fitting Material Brass
Fitting Connection Type Tube x Tube x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 3/8"
Max. Pressure 250 psi
Temp. Range -40 Degrees to 200 Degrees F
Gasket Material Buna N
Compliance SAEJ2494, DOT FMVSS 571.106
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close