Check Availability
  • PARKER 

    Brass Compression Plug, 1/4" Tube Size

  • Item # 6LG97
  • Mfr. Model # 59CA-4
Brass Compression Plug, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6LG97
Mfr. Model # 59CA-4
UNSPSC #40142609
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Plug
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov