Check Availability
  • PARKER 

    Brass Comp. x Comp. Mini Ball Valve, Lever

  • Item # 1RAJ6
  • Mfr. Model # 4Z-MB4LPFA-BP
Brass Comp. x Comp. Mini Ball Valve, Lever
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instrumentation Ball Valves, “MB” Series

• Factory preset to 1000 psig Temp. range: -65° to 300°F
Valves have a compact footprint and can be used for bidirectional flow; handle indicates flow direction. PFA seats and a 1-pc. packing provide a leaktight seal. Can be panel-mounted.
Show More Close
 

Technical Specifications

Item # 1RAJ6
Mfr. Model # 4Z-MB4LPFA-BP
UNSPSC #40141609
Catalog Page 2861
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Mini Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Compression
Valve Structure 1-Piece
Tube Size 1/4"
Connection Type Comp. x Comp.
Port Standard
Max. Pressure 2500 psi CWP
Temp. Range -65 Degrees to 300 Degrees F
Ball Material 316 Stainless Steel
Seat Material PFA
Stem Type 1-Piece Stem/Ball
Handle Type Lever
Handle Material Nylon
Stem Material 316 Stainless Steel
Body Seal Material PTFE
Features CPI(TM) Compression, Panel Mount
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards ASTM B 16 Alloy C36000, ASTM A276
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms