Check Availability
  • PARKER 

    Brass ARO Coupler Body

  • Item # 30N168
  • Mfr. Model # B52E
Brass ARO Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Parker ARO® 50 Series General-Purpose pneumatic, air quick coupler has up to 300 psi connect with 50 Series Nipples and is interchangeable with ARO 210 couplers. Has manual sleeve, single shut-off quick couplings. Integral sleeve guard resists accidental disconnection. Tubular valve delivers high air flow with minimal pressure. For use where low pressure air or fluid lines, requiring fast and easy connection and disconnection.
Show More Close
 

Technical Specifications

Item # 30N168
Mfr. Model # B52E
UNSPSC #27131613
Catalog Page 2518
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Coupler Body
Interchange Type - Quick Connect ARO
Interchange Type - Quick Connect Air Couplings ARO
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 25 PCM
Temp. Range -40 Degrees to 250 Degrees F
Application Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions