Check Availability
  • PARKER 

    Barbed x Barbed Union, Brass, 1/4" x 1/4" Barb Size, Brass

  • Item # 2GUH2
  • Mfr. Model # 22-6
Barbed x Barbed Union, Brass, 1/4" x 1/4" Barb Size, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With excellent vibration resistance, this easy-to-install PARKER Dubl-Barb® union features a 1-pc. push-on fitting that doesn’t require any type of clamp. Assembly is easy, just cut the polyethylene tubing squarely and push the tubing over the two barbs. Ideal for quickly connecting polyethylene tubing for use in environmental pneumatic controls and other low-pressure applications with water and air.
Show More Close
 

Technical Specifications

Item # 2GUH2
Mfr. Model # 22-6
UNSPSC #40142606
Catalog Page 2850
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Brass
Barb Size 1/4" x 1/4"
Fitting Connection Type Barbed x Barbed
Tube Size 3/8"
Tube Outside Dia. 3/8" x 3/8"
Max. Pressure 150 psi
Temp. Range -65 Degrees to 90 Degrees F
Color Brass
* This product's country of origin is subject to change

Compliance and Restrictions