Check Availability
90 Female Elbow,  3/8 In., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 16W579
Mfr. Model # 370PTC-8-6
UNSPSC #40142604
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Female Elbow,90 Degrees
Type DOT Fitting
Length 1.11"
Hex Size 15/16"
Tube Size 1/2"
Thread Size 3/8"
Pressure (PSI) 250PSI
Temp. Range -40 Degrees to 200 Degrees F
Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms