Check Availability
  • PARKER 

    9.3" 24VDC Steel Accumulator Safey Block; Relief Valve Setting 4785 psi

  • Item # 6NZK7
  • Mfr. Model # SBAT20E1T1-330-TL1
9.3" 24VDC Steel Accumulator Safey Block; Relief Valve Setting 4785 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NZK7
Mfr. Model # SBAT20E1T1-330-TL1
UNSPSC #27126102
Shipping Weight 15.38 lbs
Country of Origin United Kingdom *
Item Accumulator Safey Block
Relief Valve Setting 4785 psi
Voltage 24VDC
Inlet Port Size #16 SAE ORB
Drain Port Size #6 SAE ORB
Accumulator Port Size #16 SAE ORB
Max. Flow 125 gpm
Max. Pressure 5075 psi
Material of Construction Steel
Finish Zinc Phosphate
Seal Type Buna
Temp. Range 5 to 176 Degrees F
Series 20
Overall Length 9.3"
Overall Width 7.4"
Overall Height 4.9"
Standards PED 97/23/EC
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close