Check Availability
  • PARKER 

    9.20" x 5.25" x 5.03" SAE A 2-Bolt Flange Mount TF Series Hydraulic Motor

  • Item # 30E847
  • Mfr. Model # TF0475AS030AAAA
9.20" x 5.25" x 5.03" SAE A 2-Bolt Flange Mount TF Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The hydraulic motor's sturdy construction is ideal for tough applications. For durability, all splines are constantly flushed with cool fluid.
Show More Close
 

Technical Specifications

Item # 30E847
Mfr. Model # TF0475AS030AAAA
UNSPSC #26101613
Shipping Weight 39.05 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 29.1
Pressure Rating (PSI) 1645
Shaft Type Keyed
Port Thread 7/8-14 SAE
Port Type SAE O-Ring
Min. Oil Viscosity 50 SUS
Max. Oil Temp. (F) 180
Flange Mount SAE A 2-Bolt
Max. RPM 195
Shaft Dia. (In.) 1-1/4
Shaft Length (In.) 2.37
Length (In.) 9.20
Width (In.) 5.25
Height (In.) 5.03
Series TF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.