Check Availability
  • PARKER 

    5 gal. 36.6" x 8" x 36.6" Hydraulic Reservoir Isolator

  • Item # 6NZJ3
  • Mfr. Model # KV05F0T01A2
5 gal. 36.6" x 8" x 36.6" Hydraulic Reservoir Isolator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NZJ3
Mfr. Model # KV05F0T01A2
UNSPSC #24111801
Shipping Weight 14.65 lbs
Country of Origin USA *
Item Reservoir Isolator
Type Hydraulic
Nominal Capacity 5 gal.
Port Size SAE #16
Material of Construction Poly Glass
Seal Type Nitrile
Temp. Range -20F to 200F
Overall Length 36.6"
Overall Width 8"
Overall Height 36.6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.