Check Availability
  • PARKER 

    5 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 20" Height, 10.00 gpm

  • Item # 4NUZ8
  • Mfr. Model # AVS5M20
5 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 20" Height, 10.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These filter cartridges help to remove particulates from liquids.
Show More Close
 

Technical Specifications

Item # 4NUZ8
Mfr. Model # AVS5M20
UNSPSC #40161502
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 5
Height 20"
Filter Diameter 2-7/16"
Filter Cartridge Media Polypropylene
Filter Flow Rate 10.00 gpm
Max. Temp. 140 Degrees F
Filter Reduces Particulates
Max. Pressure 35 psi
Application Particulate Removal
Inside Dia. 1-1/16"
For Use With 20" Housings
Standards FDA Listed Components
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.