Check Availability
  • PARKER 

    5.79" x 5.01" x 3.84" SAE A 2-Bolt Flange Mount TB Series Hydraulic Motor

  • Item # 30E873
  • Mfr. Model # TB0100AS100AAAA
5.79" x 5.01" x 3.84" SAE A 2-Bolt Flange Mount TB Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical motor is fit for light to medium applications, with all of the features of a heavy duty motor. External drains won't be required, thanks to its high pressure shaft seal.
Show More Close
 

Technical Specifications

Item # 30E873
Mfr. Model # TB0100AS100AAAA
UNSPSC #26101613
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 6.0
Pressure Rating (PSI) 1800
Shaft Type Keyed
Port Thread 7/8-14 SAE
Port Type SAE O-Ring
Min. Oil Viscosity 50 SUS
Max. Oil Temp. (F) 180
Flange Mount SAE A 2-Bolt
Max. RPM 454
Shaft Dia. (In.) 1
Shaft Length (In.) 1.76
Length (In.) 5.79
Width (In.) 5.01
Height (In.) 3.84
Series TB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.