Check Availability
  • PARKER 

    5/16" Check Valve, Acetal Resin Copolymer, Push Connection Type

  • Item # 5UMV2
  • Mfr. Model # A5VC5-MG
5/16" Check Valve, Acetal Resin Copolymer, Push Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UMV2
Mfr. Model # A5VC5-MG
UNSPSC #40141622
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Check Valve
Material of Construction Acetal Resin Copolymer
Size 5/16"
Connection Type Push
Length 2.1"
Width 0.7"
Max. Water Pressure 150 psi
Cracking Pressure 0.33 psi
Max. Temp. 150 Degrees F
Standards NSF-51 Certified, FDA Compliant and RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms