Check Availability
  • PARKER 

    45 Male Elbow, 3/4 In.,PK5

  • Item # 16W593
  • Mfr. Model # 379PTC-12-12
45 Male Elbow, 3/4 In.,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16W593
Mfr. Model # 379PTC-12-12
UNSPSC #40142604
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Male Elbow,45 Degrees
Type DOT Fitting
Length 1.35"
Hex Size 1-3/16"
Tube Size 3/4"
Thread Size 3/4"
Pressure (PSI) 250PSI
Temp. Range -40 Degrees to 200 Degrees F
Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms