Check Availability
45 Male Elbow,  1/2 In., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 16W586
Mfr. Model # 379PTC-6-8
UNSPSC #40142604
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Male Elbow,45 Degrees
Type DOT Fitting
Length .87"
Hex Size 15/16"
Tube Size 3/8"
Thread Size 1/2"
Pressure (PSI) 250PSI
Temp. Range -40 Degrees to 200 Degrees F
Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms