Check Availability
  • PARKER 

    316 Stainless Steel Reducing Adapter, BSPP, 1/4" x 1/8" Pipe Size - Pipe Fitting

  • Item # 30WA70
  • Mfr. Model # RI1/4EDX1/871
316 Stainless Steel Reducing Adapter, BSPP, 1/4" x 1/8" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an elastomeric seal, is reusable, and requires no thread sealant. Ideal for use in agriculture, construction, material handling, and transportation applications.
Show More Close
 

Technical Specifications

Item # 30WA70
Mfr. Model # RI1/4EDX1/871
UNSPSC #40141734
Shipping Weight 0.145 lbs
Country of Origin Germany *
Item Reducing Adapter
Pipe Fitting Material 316 Stainless Steel
Pipe Size - Pipe Fitting 1/4" x 1/8"
Fitting Connection Type BSPP
Max. Pressure 5800 psi
Max. Steam Pressure 5800 psi
Outside Dia. 3/4"
Number of Holes 2
Hex Size 19mm
Temp. Range 30 Degrees to 250 Degrees F
Standards ISO 1179
* This product's country of origin is subject to change

Compliance and Restrictions