Check Availability
  • PARKER 

    316 Stainless Steel Reducing Adapter, MNPT x FNPT, 1/2" x 1/2" Pipe Size - Pipe Fitting

  • Item # 20ZA04
  • Mfr. Model # 8-8 RA-SS
316 Stainless Steel Reducing Adapter, MNPT x FNPT, 1/2" x 1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZA04
Mfr. Model # 8-8 RA-SS
UNSPSC #40141719
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Reducing Adapter
Pipe Fitting Material 316 Stainless Steel
Pipe Size - Pipe Fitting 1/2" x 1/2"
Fitting Connection Type MNPT x FNPT
Max. Pressure 5200 psi
Max. Steam Pressure 5200 psi
Outside Dia. 1/2"
Number of Holes 1
Hex Size 1-1/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ANSI B31.1, ANSI B31.3
* This product's country of origin is subject to change

Compliance and Restrictions