Check Availability
  • PARKER 

    316 Stainless Steel Reducing Adapter, MNPT x FNPT, 3/8" x 3/8" Pipe Size - Pipe Fitting

  • Item # 20ZA01
  • Mfr. Model # 6-6 RA-SS
316 Stainless Steel Reducing Adapter, MNPT x FNPT, 3/8" x 3/8" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZA01
Mfr. Model # 6-6 RA-SS
UNSPSC #40141719
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Reducing Adapter
Pipe Fitting Material 316 Stainless Steel
Pipe Size - Pipe Fitting 3/8" x 3/8"
Fitting Connection Type MNPT x FNPT
Max. Pressure 5300 psi
Max. Steam Pressure 5300 psi
Outside Dia. 3/8"
Number of Holes 1
Hex Size 7/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ANSI B31.1, ANSI B31.3
* This product's country of origin is subject to change

Compliance and Restrictions