Check Availability
  • PARKER 

    316 Stainless Steel Reducing Adapter, FNPT x Male BSPT, 1/4" Pipe Size - Pipe Fitting

  • Item # 20YZ72
  • Mfr. Model # 4-4K RA-SS
  • (1)
316 Stainless Steel Reducing Adapter, FNPT x  Male BSPT, 1/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ72
Mfr. Model # 4-4K RA-SS
UNSPSC #40141719
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Reducing Adapter
Pipe Fitting Material 316 Stainless Steel
Pipe Size - Pipe Fitting 1/4"
Fitting Connection Type FNPT x Male BSPT
Max. Pressure 6200 psi
Max. Steam Pressure 6200 psi
Outside Dia. 1/4"
Number of Holes 1
Hex Size 3/4"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ANSI B31.1, ANSI B31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In