Check Availability
  • PARKER 

    316 Stainless Steel Hollow Hex Plug, Metric, M12 x 1-1/2" Pipe Size - Pipe Fitting

  • Item # 30WA84
  • Mfr. Model # VSTI12X1.5ED71
316 Stainless Steel Hollow Hex Plug, Metric, M12 x 1-1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an elastomeric seal, is reusable, and requires no thread sealant. Ideal for use in agriculture, construction, material handling, and transportation applications.
Show More Close
 

Technical Specifications

Item # 30WA84
Mfr. Model # VSTI12X1.5ED71
UNSPSC #40142313
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Hollow Hex Plug
Pipe Fitting Material 316 Stainless Steel
Pipe Size - Pipe Fitting M12 x 1-1/2"
Fitting Connection Type Metric
Max. Pressure 5800 psi
Max. Steam Pressure 5800 psi
Outside Dia. 43/64
Number of Holes 0
Hex Size 6mm
Temp. Range 30 Degrees to 250 Degrees F
Standards ISO 9974
* This product's country of origin is subject to change

Compliance and Restrictions