Check Availability
316 Stainless Steel Hex Nipple, MNPT, 1/2" x 1/4" Pipe Size - Pipe Fitting
  • PARKER 

    316 Stainless Steel Hex Nipple, MNPT, 1/2" x 1/4" Pipe Size - Pipe Fitting

  • Item # 1DGA2
  • Mfr. Model # 8-4 MHN-SS
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

316 Stainless Steel Instrumentation Pipe Fittings

• Temp. range: -425° to 1200°F
Machined to an exceptional tolerance level with rolled threads for increased strength. 316 stainless steel has a higher nickel content, as well as molybdenum for better corrosion resistance. NPT connections. Use with water, steam, natural gas, hydraulic oil, and cryogenic gases.
Meet ANSI B31.1, ANSI B31.3, and ANSI B1.20.1.
Show More Close
 

Technical Specifications

Item # 1DGA2
Mfr. Model # 8-4 MHN-SS
UNSPSC #40142318
Catalog Page 2782
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Hex Nipple
Pipe Fitting Material 316 Stainless Steel
Pipe Size - Pipe Fitting 1/2" x 1/4"
Fitting Connection Type MNPT
Max. Pressure 6600 psi
Hex Size 7/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fitting Length 1.70"

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.