Check Availability
316 Stainless Steel FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size
  • PARKER 

    316 Stainless Steel FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size

  • Item # 2KLA6
  • Mfr. Model # 6F-B8LJ2-SSP
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Featuring excellent low-temperature performance and quick 1/4-turn On/Off control, this PARKER ball valve has a free-floating ball design that helps provide a positive seal and extend seat life. The straight through flow path provides for minimum pressure drop. Packing nut eases inline adjustment. Valve is panel-mountable and comes with a tough, fracture-resistant nylon handle
Show More Close
 

Technical Specifications

Item # 2KLA6
Mfr. Model # 6F-B8LJ2-SSP
UNSPSC #40141607
Catalog Page 2861
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 3/8"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 6000 psi CWP
Temp. Range -65 Degrees to 350 Degrees F
Ball Material 316 Stainless Steel
Seat Material PCTFE
Stem Type Self-Adjusting
Handle Type Lever
Handle Material Nylon
Stem Material 316 Stainless Steel
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ASTM A 276 Type 316

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms