Check Availability
  • PARKER 

    316 Stainless Steel Comp. x Comp. Ball Valve, Lever, 1/4" Pipe Size

  • Item # 2KLA2
  • Mfr. Model # 4A-B6LJ2-SSP
316 Stainless Steel Comp. x Comp. Ball Valve, Lever, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring excellent low-temperature performance and quick 1/4-turn On/Off control, this PARKER ball valve has a free-floating ball design that helps provide a positive seal and extend seat life. The straight through flow path provides for minimum pressure drop. Packing nut eases inline adjustment. Valve is panel-mountable and comes with a tough, fracture-resistant nylon handle
Show More Close
 

Technical Specifications

Item # 2KLA2
Mfr. Model # 4A-B6LJ2-SSP
UNSPSC #40141607
Catalog Page 2861
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Compression
Valve Structure 3-Piece
Pipe Size 1/4"
Tube Size 1/4"
Connection Type Comp. x Comp.
Port Standard
Max. Pressure 6000 psi CWP
Temp. Range -65 Degrees to 350 Degrees F
Ball Material 316 Stainless Steel
Seat Material PCTFE
Stem Type Self-Adjusting
Handle Type Lever
Handle Material Nylon
Stem Material 316 Stainless Steel
Body Seal Material PTFE
Features A-Lok(R) Compression
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ASTM A 276 Type 316
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms