Check Availability
  • PARKER 

    316 Stainless Steel Comp. x Comp. x Comp. Mini Ball Valve, Lever, 1/2" Pipe Size

  • Item # 1RCK9
  • Mfr. Model # 8A-MB8XPFA-SSP
316 Stainless Steel Comp. x Comp. x Comp. Mini Ball Valve, Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Instrumentation Ball Valves, “MB” Series

• Factory preset to 1000 psig Temp. range: -65° to 300°F
Valves have a compact footprint and can be used for bidirectional flow; handle indicates flow direction. PFA seats and a 1-pc. packing provide a leaktight seal. Can be panel-mounted.
Show More Close
 

Technical Specifications

Item # 1RCK9
Mfr. Model # 8A-MB8XPFA-SSP
UNSPSC #40141607
Catalog Page 2861
Shipping Weight 1.92 lbs
Country of Origin USA *
Item Mini Ball Valve
Body Material 316 Stainless Steel
Body Style 3-Way
General Connection Type Compression
Valve Structure 1-Piece
Pipe Size 1/2"
Tube Size 1/2"
Connection Type Comp. x Comp. x Comp.
Port Standard
Max. Pressure 2500 psi CWP
Temp. Range -65 Degrees to 300 Degrees F
Ball Material 316 Stainless Steel
Seat Material PFA
Stem Type 1-Piece Stem/Ball
Handle Type Lever
Handle Material Nylon
Stem Material 316 Stainless Steel
Body Seal Material PTFE
Features A-Lok(R) Compression
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ASTM A 276 Type 316
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms