Check Availability
3/8" x 1/4" Check Valve, Kynar, Push x MNPT Connection Type
  • PARKER 

    3/8" x 1/4" Check Valve, Kynar, Push x MNPT Connection Type

  • Item # 19D108
  • Mfr. Model # FB6MCVC4-HRED-30
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

TrueSeal™ Kynar® Push-In Fittings

• Max. pressure: 300 psi Temp. range: 0° to 275°F, except check valves are 34° to 150°F
Fittings offer innovative solutions for applications with high temperatures, strong chemical concentrations, or oxidizers such as ozone. Ideal for use in hot beverage and soft drink dispensing systems, water cooler, and reverse osmosis systems. Manufactured from FDA-compliant materials. Lightweight, field attachable, and connect to tubing without tools.
NSF 51 Listed.
Show More Close
 

Technical Specifications

Item # 19D108
Mfr. Model # FB6MCVC4-HRED-30
UNSPSC #40141622
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Check Valve
Material of Construction Kynar
Size 3/8" x 1/4"
Connection Type Push x MNPT
Max. Water Pressure 150 psi
Cracking Pressure 3 psi
Max. Temp. 150 Degrees F
Standards NSF 51

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.