Check Availability
  • PARKER 

    3/8 x 1/2" PFA Bushing with FNPT x MNPT Connection

  • Item # 3TJT3
  • Mfr. Model # PB-68-P
3/8 x 1/2" PFA Bushing with FNPT x MNPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TJT3
Mfr. Model # PB-68-P
UNSPSC #40142314
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Bushing
Tube Size 3/8 x 1/2"
Pipe Size (In.) 3/8 x 1/2
Connection FNPT x MNPT
Material PFA
Pressure (PSI) 100
Temp. Range 0 to 300F
Dia. (In.) 15/16
Length (In.) 1.50
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close