Check Availability
  • Manual Air Control Valves
  • PARKER 

    3/8" Manual Air Control Valve with 4-Way, 2-Position Air Valve Type

  • Item # 3FEJ1
  • Mfr. Model # M05435448
3/8" Manual Air Control Valve with 4-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ParkerĀ® manual air control valve has corrosion-resistant construction with bronze body, stainless steel spool, and can be used in either air or low-pressure oil applications. Closed crossover spool design helps minimize compressed air waste as the valve shifts, for energy-efficient operation.
Show More Close
 

Technical Specifications

Item # 3FEJ1
Mfr. Model # M05435448
UNSPSC #40141603
Catalog Page 2555
Shipping Weight 3.965 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Valve Port Size 3/8"
Connection NPT
Valve Actuator / Return Knob / Detent
Max. CFM - Valves 3.40
Valve Max. Pressure Rating 225 psi
Valve Temp. Range -15 Degrees to 200 Degrees F
Coefficient of Volume 3.4
Body Material Bronze
Overall Length 9-1/4"
Overall Height 2-1/4"
Overall Width 2-1/2"
Series MO
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In