Check Availability
  • PARKER 

    3/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 3FDG6
  • Mfr. Model # 422CS023W
3/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Parker® manual air control in-line valve is designed for applications that require a high flow rate. The valve’s lever position is parallel to the plane of the ports.
Show More Close
 

Technical Specifications

Item # 3FDG6
Mfr. Model # 422CS023W
UNSPSC #40141603
Catalog Page 2553
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 3/8"
Connection NPT
Valve Actuator / Return Lever / Detent
Max. CFM - Valves 1.30
Valve Max. Pressure Rating 150 psi
Valve Temp. Range 0 Degrees to 140 Degrees F
Center Position Closed
Coefficient of Volume 1.3
Body Material Aluminum
Overall Length 7-1/2"
Overall Height 5-1/2"
Overall Width 1-1/4"
Series 42
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions