Check Availability
3/8" Check Valve, PTFE, PARFLARE Connection Type
  • PARKER 

    3/8" Check Valve, PTFE, PARFLARE Connection Type

  • Item # 5WRK3
  • Mfr. Model # CV-1-6666
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 5WRK3
Mfr. Model # CV-1-6666
UNSPSC #40141622
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Check Valve
Material of Construction PTFE
Size 3/8"
Connection Type PARFLARE
Length 4"
Width 1-15/64"
Overall Height 1-15/64"
Cracking Pressure 0.25 to 0.75 psig
Max. Temp. Ambient: 50 Degrees to 212 Degrees F, Fluid: 50 Degrees to 266 Degrees F
Spring Material PTFE

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.