Check Availability
  • PARKER 

    3/8"-18 Brass Hydraulic Coupler Nipple, 3/8" Body Size

  • Item # 31A981
  • Mfr. Model # BST-N3M
3/8"-18 Brass Hydraulic Coupler Nipple, 3/8" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A981
Mfr. Model # BST-N3M
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type ST
Series Parker ST Series
Connection Type MNPT
Coupler Thread Size 3/8"-18
Coupler Body Size 3/8"
Coupler Flow Rate 12.0 gpm
Max. Pressure 2700 psi
Coupler Body Material Brass
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 1-45/63"
Coupler Connection Type MNPT
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange BST-N3M
* This product's country of origin is subject to change

Compliance and Restrictions