Check Availability
  • PARKER 

    3/4" x 3/4" 316 Stainless Steel Close Pipe Nipple, Threaded on Both Ends

  • Item # 14M043
  • Mfr. Model # 12-12 MCN-SS
3/4" x 3/4" 316 Stainless Steel Close Pipe Nipple, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel Instrumentation Pipe Fittings

• Temp. range: -425° to 1200°F
Machined to an exceptional tolerance level with rolled threads for increased strength. 316 stainless steel has a higher nickel content, as well as molybdenum for better corrosion resistance. NPT connections. Use with water, steam, natural gas, hydraulic oil, and cryogenic gases.
Meet ANSI B31.1, ANSI B31.3, and ANSI B1.20.1.
Show More Close
 

Technical Specifications

Item # 14M043
Mfr. Model # 12-12 MCN-SS
UNSPSC #40142318
Catalog Page 2782
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Close Pipe Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 3/4"
Overall Pipe Length 3/4"
Max. Pressure 6400 psi @ 100 Degrees F
Temp. Range -425 Degrees to 1200 Degrees F
Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions