Check Availability
  • PARKER 

    3/4"-14 303 Stainless Steel Hydraulic Coupler Body, 3/4" Body Size

  • Item # 31A972
  • Mfr. Model # SST-6
3/4"-14 303 Stainless Steel Hydraulic Coupler Body, 3/4" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A972
Mfr. Model # SST-6
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type ST
Series Parker Serie ST
Connection Type FNPT
Coupler Thread Size 3/4"-14
Coupler Body Size 3/4"
Coupler Flow Rate 28.0 gpm
Max. Pressure 3000 psi
Coupler Body Material 303 Stainless Steel
Sleeve Material 303 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Coupler Connection Type FNPT
Seal Material Buna
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange SST-6
* This product's country of origin is subject to change

Compliance and Restrictions