Check Availability
  • PARKER 

    20 Micron Rating Melt Blown Filter Cartridge, 2-9/16" Diameter, 10" Height, 5.00 gpm

  • Item # 4NVH1
  • Mfr. Model # MBP20M10N
20 Micron Rating Melt Blown Filter Cartridge, 2-9/16" Diameter, 10" Height, 5.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fulflo® MegaBond Plus™ Absolute Rated Cartridges

• 2-9/16" O.D. Max. temp.: 160°F at 35 psid Double open end (DOE)
Microfine, thermally bonded fiber offers superior filtration without media migration. Continuous fiber matrix ensures consistent production yields and overall performance. Suitable for photographics, high-technology coatings, DI water, plating solutions, chemical processing, and membrane prefiltration.
FDA listed components.
Show More Close
 

Technical Specifications

Item # 4NVH1
Mfr. Model # MBP20M10N
UNSPSC #40161502
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 20
Height 10"
Filter Diameter 2-9/16"
Filter Cartridge Media Polypropylene
Filter Flow Rate 5.00 gpm
Max. Temp. 160 Degrees F
Filter Reduces Particulates
Max. Pressure 35 psi
Application Particulate Removal
Inside Dia. 1"
For Use With 10" Housings
Standards FDA Listed Components
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.