Check Availability
  • PARKER 

    2-27/32"L 316 Stainless Steel Tee Filter

  • Item # 1RBT2
  • Mfr. Model # 6A-FT8-10-SS
2-27/32"L 316 Stainless Steel Tee Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel

• 6000 psig CWP Temp. range: -40° to 400°F
Sintered 316 stainless steel filter element can be removed without taking offline; optional bypass enables continuous flow. Tee filter repair kits include seals, filter element, spring, and maintenance instructions.
Tee Filters
Sintered 316 stainless steel filter element can be removed without taking offline; optional bypass enables continuous flow. Tee filter repair kits include seals, filter element, spring, and maintenance instructions.
Instrumentation Inline and Tee Filters

• Fluorocarbon rubber seal Filter rating: 10 microns Compression connections
Show More Close
 

Technical Specifications

Item # 1RBT2
Mfr. Model # 6A-FT8-10-SS
UNSPSC #40161526
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Tee Filter
Body Material 316 Stainless Steel
Connection Type A-LOK(R) Compression
Tube Size 3/8" x 3/8"
Filter Rating 10 Microns
Seal Material Fluorocarbon Rubber
Cv Flow Factor 0.422
Max. Pressure 6000 psig CWP
Length 2-27/32"
Hex Size 1-1/4"
Temp. Range -40 Degrees to 400 Degrees F
Standards ASTM A 182 Type F316
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close