Check Availability
  • PARKER 

    11.8" 24VDC Steel Accumulator Safey Block; Relief Valve Setting 3625 psi

  • Item # 6NZL0
  • Mfr. Model # SBAT3LE1T1-250-TL1
11.8" 24VDC Steel Accumulator Safey Block; Relief Valve Setting 3625 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NZL0
Mfr. Model # SBAT3LE1T1-250-TL1
UNSPSC #27126102
Shipping Weight 30.95 lbs
Country of Origin United Kingdom *
Item Accumulator Safey Block
Relief Valve Setting 3625 psi
Voltage 24VDC
Inlet Port Size #24 SAE ORB
Drain Port Size #16 SAE ORB
Accumulator Port Size 2" Code 61
Max. Flow 250 gpm
Max. Pressure 5075 psi
Material of Construction Steel
Finish Zinc Phosphate
Seal Type Buna
Temp. Range 5 to 176 Degrees F
Series 32
Overall Length 11.8"
Overall Width 9.5"
Overall Height 5.9"
Standards PED 97/23/EC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.