Check Availability
  • PARKER 

    11.32" x 5.25" x 5.03" SAE A 2-Bolt Flange Mount TG Series Hydraulic Motor

  • Item # 30E860
  • Mfr. Model # TG0960AS030AAAA
11.32" x 5.25" x 5.03" SAE A 2-Bolt Flange Mount TG Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This extra heavy duty part features rugged construction and a smooth, low speed performance. For durability, the entire powertrain is constantly flushed with cool fluid.
Show More Close
 

Technical Specifications

Item # 30E860
Mfr. Model # TG0960AS030AAAA
UNSPSC #26101613
Shipping Weight 48.7 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 58.5
Pressure Rating (PSI) 1000
Shaft Type Keyed
Port Thread 7/8-14 SAE
Port Type SAE O-Ring
Min. Oil Viscosity 50 SUS
Max. Oil Temp. (F) 180
Flange Mount SAE A 2-Bolt
Max. RPM 118
Shaft Dia. (In.) 1-1/4
Shaft Length (In.) 2.37
Length (In.) 11.32
Width (In.) 5.25
Height (In.) 5.03
Series TG
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.