Check Availability
  • PARKER 

    1000 ft. Nylon Air Brake Tubing, Orange

  • Item # 6YAC6
  • Mfr. Model # 1120-4A-ORG-1000
1000 ft. Nylon Air Brake Tubing, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YAC6
Mfr. Model # 1120-4A-ORG-1000
UNSPSC #26112101
Shipping Weight 14.5 lbs
Country of Origin USA *
Item Air Brake Tubing
Type Type A - Nonreinforced
Length 1000 ft.
Tube Size 1/4"
Outside Dia. 1/4"
Material Nylon
Color Orange
Max. Working Pressure 150 psi
Temp. Range -40 Degrees to 200 Degrees F
Standards SAE J844, D.O.T. FMVSS106, SAE J1131
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.