Check Availability
  • PARKER 

    10 Micron Rating Resin Bonded Filter Cartridge, 2-9/16" Diameter, 20" Height, 10.00 gpm

  • Item # 4NVC2
  • Mfr. Model # PRO10-20
10 Micron Rating Resin Bonded Filter Cartridge, 2-9/16" Diameter, 20" Height, 10.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Camera Systems and Accessories
Fulflo® ProBond™ Resin Bonded Filter Cartridges

• Max. temp.: 250°F 2-9/16" O.D. Pkg. of 6
Feature a proprietary 2-stage filter design which maximizes particle retention and service life in viscous fluid filtration applications. Outer spiral prefilter wrap helps to increase cartridge strength, and eliminate residual debris associated with conventional resin-bonded cartridges. Extra-long acrylic and polyester fibers provide added strength, and resist breakage and migration. Single-piece construction helps eliminate bypass concerns. Double open-end (DOE) configuration. Use with paints, printing inks, adhesives, resins, emulsions, chemical coatings, organic solvents, process water, plasticizers, waxes, oil field fluids, and petroleum products.
Inspection Camera
Show More Close
 

Technical Specifications

Item # 4NVC2
Mfr. Model # PRO10-20
UNSPSC #40161502
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Resin Bonded Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 20"
Filter Diameter 2-9/16"
Filter Cartridge Media Acrylic, Polyester, Resin
Filter Flow Rate 10.00 gpm
Max. Temp. 250 Degrees F
Filter Reduces Particulates
Max. Pressure 50 psi
Application Particulate Removal
Inside Dia. 1-1/8"
For Use With 20" Housings
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms