Check Availability
  • PARKER 

    10 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 20" Height, 10.00 gpm

  • Item # 4NUZ9
  • Mfr. Model # AVS10M20
10 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 20" Height, 10.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These filter cartridges help to remove particulates from liquids.
Show More Close
 

Technical Specifications

Item # 4NUZ9
Mfr. Model # AVS10M20
UNSPSC #40161502
Shipping Weight 5.35 lbs
Country of Origin USA *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 20"
Filter Diameter 2-7/16"
Filter Cartridge Media Polypropylene
Filter Flow Rate 10.00 gpm
Max. Temp. 140 Degrees F
Filter Reduces Particulates
Max. Pressure 35 psi
Application Particulate Removal
Inside Dia. 1-1/16"
For Use With 20" Housings
Standards FDA Listed Components
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov